Beli ground clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TWECO Copper Ground Clamp (Penjepit Massa Las)
    Mulai

    Rp1.299.900

  2. TWECO Welding Ground Clamp
    Mulai

    Rp729.900

    TWECO Welding Ground Clamp
    Deskripsi:
    Standard ground clamps have a spring at the pivot point of the handle to hold the clamp in place. The quick action handle provides fast clamping to flat and round surfaces.
    atribut:
    • UNSPSC: 46182103
    • Cable Connection Type: Ball Point Screw
    • Clamp Body Material: Copper
    • Clamp Type: Ground Clamp
    • Compatible with Brand: ESAB
    • Compatible with Surface Type: Flat Plates
    • Features: Insulated Spring
    • Screw Material: Steel
  3. STAHLWERK Ground Clamp (Tang Massa Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    STAHLWERK Ground Clamp (Tang Massa Las)
    Deskripsi:
    Stang Massa 300A
  4. Non Brand Welding Ground Clamp (Klem Massa Las)
    Mulai

    Rp419.900

    Non Brand Welding Ground Clamp (Klem Massa Las)
    Deskripsi:
    C-style ground clamps have wide jaws for clamping thick materials. They tighten to the workpiece using the integrated hand screw, which allows the clamp tension to be manually adjusted for work where a standard clamp might be dislodged.
    atribut:
    • Cable Connection Type: Ball Point Screw
    • Clamp Body Material: Brass
    • Clamp Type: Ground Clamp
    • Compatible with Surface Type: Flat; Flat Plates; Pipe; Round
    • Non-Conductive: Yes
  5. TWECO Steel Ground Clamp (Penjepit Massa Las)
    Mulai

    Rp399.900

    TWECO Steel Ground Clamp (Penjepit Massa Las)
    atribut:
    • UNSPSC: 31160000
    • Accessory Type: Steel Ground Clamp,300 A
  6. TRUSCO Earth Clamping (Klem Massa Las)
    Mulai

    Rp739.900

    TRUSCO Earth Clamping (Klem Massa Las)
    atribut:
    • Set Contents: Hex key, Connection copper pipe
    • Welding Current (A): 200 to300
    • Electrical Wire (mm²): 38 to 50
    • Clamping Thickness (mm): 50
    • Total Length (mm): 135
    • Specification: Cable connection screw clamp
    • Accessories: Hexagonal wrench, Connection Copper Pipe
  7. Non Brand Ground Clamp (Tang Massa Las)
    Mulai

    Rp98.900

    Non Brand Ground Clamp (Tang Massa Las)
    Deskripsi:
    Tang Masa 500A
  8. STAHLWERK Ground Clamp Set (Tang Massa Las)
    Mulai

    Rp95.900

    STAHLWERK Ground Clamp Set (Tang Massa Las)
    Deskripsi:
    Stang massa 200A - 300A set kabel panjang 2 mtr untuk mesin las
    atribut:
    • Capacity (A): 200-300
    • Length (m): 2
  9. BURNDY Bonding & Grounding Wire & Accessories
    Mulai

    Rp4.099.900

    BURNDY Bonding & Grounding Wire & Accessories
    Deskripsi:
    Bonding and grounding clips and clamps are used to secure bonding and grounding wire to grounding surfaces, helping control static charge, prevent static buildup, and reduce the risk of electric shock to workers. They are commonly used to replace worn or broken parts in terminated bonding and grounding wire.
    atribut:
    • UNSPSC: 39121408
    • For use with: Bonding and Grounding Wires
  10. Nvent Erico Pipe, Rod & Wire Grounding Clamp
    Mulai

    Rp679.900

    Nvent Erico Pipe, Rod & Wire Grounding Clamp
    Deskripsi:
    These ground rod clamps permanently install with a hammer for a connection that withstands ground faults and lightning transients. Conductors are placed inside the clamp, and the clamp fits onto the top of a grounding rod. A hammer blow seals the connection.
    atribut:
    • UNSPSC: 39121202
    • For Max. Ground Conductor Wire Size (AWG): 4 SOL
    • For Min. Ground Conductor Wire Size (AWG): 6 SOL
    • For Rod Diameter (inch): 5/8
    • For use with: Galvanized Rod
    • Grounding Wire Size (AWG): 4 to 6 SOL
    • Grounding Wires Connected To: 5/8 in Rod
    • Material: Copper
    • Number of Grounding Wires: 1
    • Standards: cULus; RUS
    • Type - Grounding Connector: Hammer
  11. RHINO Earth Clamp without Cable (Tang Massa Las)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp27.900

    RHINO Earth Clamp without Cable (Tang Massa Las)
    Deskripsi:
    Aksesoris OEM merk RHINO
  12. KRISBOW Ground Clamp (Tang Massa Las)
    Mulai

    Rp78.900

    KRISBOW Ground Clamp (Tang Massa Las)
    atribut:
    • Ground Clamp (A): 300
  13. Ramco Tang Massa
    Mulai

    Rp47.900

    Ramco Tang Massa
    Deskripsi:
    Untuk menghubungkan kabel massake objek kerja.
  14. TWECO Nozzles for Tweco MIG Gun
    Mulai

    Rp369.900

    TWECO Nozzles for Tweco MIG Gun
    Deskripsi:
    These 21 series nozzles attach to compatible Tweco MIG guns to focus shielding gas on the weld pool during gas-shielded MIG welding tasks.
    atribut:
    • Compatible with Brand: Tweco
    • Material: Copper
    • Process: MIG Welding (GMAW)
Daftar Harga ground clamp Terbaru October 2026
TWECO Copper Ground Clamp (Penjepit Massa Las)Rp1.299.900
TWECO Welding Ground ClampRp729.900
BESSEY Ground Clamp (Klem Massa Las)Rp329.900
Daesung Ground Clamp (Penjepit Massa Las)Rp41.900
STAHLWERK Ground Clamp (Tang Massa Las)Rp23.900
Non Brand Welding Ground Clamp (Klem Massa Las)Rp419.900
TWECO Steel Ground Clamp (Penjepit Massa Las)Rp399.900
TRUSCO Earth Clamping (Klem Massa Las)Rp739.900
Non Brand Ground Clamp (Tang Massa Las)Rp98.900
STAHLWERK Ground Clamp Set (Tang Massa Las)Rp95.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)